Order Entry
Austria
ContactUsLinkComponent
Pleated capsules with Versapor® membrane
Pleated capsules with Versapor® membrane
Certificates
undefined
Pleated capsules with Versapor® membrane

Specifications

  • Catalog No:
  • 516-7516
  • 516-7517
  • Type:
  • Pleated capsule filter, vented
  • Pleated capsule filter, vented, sterile
  • Water flow rate:
  • 9,5 - 11,4 l/min at 0,3 bar
  • 9,5 - 11,4 l/min at 0,3 bar
  • Inlet/outlet:
  • Hose barb fittings accept 12,7 mm ID tubing
  • Hose barb fittings accept 12,7 mm ID tubing
  • Ø×L:
  • 63×217 mm
  • 63×217 mm
  • Max. temperature:
  • 88 °C
  • 88 °C
  • Max. pressure:
  • 3,4 bar
  • 3,4 bar

Specifications

Frequently Bought Together