Order Entry
Austria
ContactUsLinkComponent
Sterilising autoclaves, LAS
Sterilising autoclaves, LAS
Catalog # SANC01018
Supplier:  SANOCLAV WOLF
undefined
Sterilising autoclaves, LAS
Catalog # SANC01018
Supplier:  SANOCLAV WOLF

Specifications

  • Capacity:
    20 L
  • Temperature:
    143 °C
  • Description:
    Autoclave, stainless steel vessel and lid, without controller and heating, LaS-3-20
  • Model:
    LaS-3-20
  • Ext.Ø×H:
    400×590 mm
  • Int.Ø×H:
    260×400 mm
  • Material:
    Stainless steel
  • Max. pressure:
    3 bar
  • Weight:
    12,5 kg
  • Pk:
    1

Specifications

About this item

Lid and chamber made of stainless steel, suitable for the sterilisation in tightened steam and water.

  • With whistle and safety valve
  • Includes steam pressure regulation valve
  • Without controller and with temperature and pressure gauge