Tissue vials, CryoELITE™, WHEATON®
Catalog # 479-2012
Supplier: DWK Life Sciences
Specifications
- Cap included:Yes
- Ø×H:23×24 mm
- Capacity:5,00 ml
- Seq:01
- Cap colour:White
- Base:Flat bottom
- Pk:250
Specifications
About this item
Designed specifically for tissue collection, transport and storage to provide excellent protection. Different from cells and biofluids, tissue specimens have particular requirements for cryogenic storage. These uniform vials are able to maintain sample integrity while maximising storage capacity and organisation. They feature a wide mouth opening and high integrity closure. Made from low binding, cryogenic grade virgin PP that meets the USP Class VI classification.
- Designed specifically for tissue sections, suitable for long-term storage in the vapour phase of liquid nitrogen
- Cap seal exceeds DOT and IATA regulations ensuring ultimate sample protection
- Lot certified, RNase-, DNase- and endotoxin-free also non pyrogenic assurance for sample integrity
- Stippled vial surface for easier handling and write-ability
Temperature range: −196 to +121 °C