Storage Box, with Inserts
Supplier: NEOLAB
Jump to:
About this item
PS, clear.
- Insert tray weakly jams the tubes so it can be directly immersed into a water bath for quick- thawing the samples
- Base can be filled with dry ice or liquid nitrogen for storage, transport or snap-freezing
Outer dimensions: 185×110×65 mm
Inner dimensions: 165×90×55 mm
2 Options Available Below
Product Details & Documents
PS, clear.
- Insert tray weakly jams the tubes so it can be directly immersed into a water bath for quick- thawing the samples
- Base can be filled with dry ice or liquid nitrogen for storage, transport or snap-freezing
Outer dimensions: 185×110×65 mm
Inner dimensions: 165×90×55 mm
Product Family Options
Product Information
- MaterialAvailabilityPrice
- NEOL4-5011for 0,5 ml tubes, 6×12 compartments
- NEOL4-5010for 1,5 ml tubes, 5×10 compartments