Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Mini magnifier

Mini magnifier, 135×161×44 mm
Catalog # 710-4001
Supplier:   HEATHROW
Mini magnifier
Catalog # 710-4001
Supplier:  HEATHROW
Mini magnifier
Mini magnifier

Mini magnifier, 135×161×44 mm

Price
243,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This mini magnifier can be used as an accessory for the eCount® or can be stand-alone.

Mini magnifier enlarges objects for easier viewing. Swivelling, moulded lens, with 1,75× magnification. Lens measures 185×100 mm; stand measures 207 mm (height).

Ordering information: Mini LED light box must be purchased separately.

Specifications
  • Magnification:
    1,75×
  • Description:
    Mini magnifier, 135×161×44 mm
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Mini-Light Box, 161×135×44 mm
    Mini-Light Box, 161×135×44 mm
    HEAT120661
    Mini-magnifier
    Log in for availability
    1 * 1 ST - 339,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.