Order Entry
Austria
ContactUsLinkComponent
Bottles, wide neck, square, with screw cap
Bottles, wide neck, square, with screw cap
Catalog # DELT292820
Supplier:  DELTALAB
Bottles, wide neck, square, with screw cap
Catalog # DELT292820
Supplier:  DELTALAB

Specifications

  • Capacity:
    500 ml
  • W×D×H:
    77×77×116 mm
  • Cap colour:
    Red
  • Neck-Ø:
    50,5 mm
  • Pk:
    165

Specifications

About this item

PE, translucent with red screw cap.

  • Ribbed caps for a better handling when using gloves
  • Supplied capped
  • Good chemical and temperature resistance

Bottles with screw cap and insert plug. Bottles and insert plugs are white (transluscent), caps are red.