Order Entry
Austria
ContactUsLinkComponent
Container with screw cap
Container with screw cap
Catalog # DELT409902
Supplier:  DELTALAB
Container with screw cap
Catalog # DELT409902
Supplier:  DELTALAB

Specifications

  • Capacity:
    240 ml
  • Height:
    116 mm
  • Cap colour:
    Red
  • Pk:
    275
  • Ø top/Ø bottom:
    62,2/56,5 mm

Specifications

About this item

Ultra clear PP containers and caps made of PE.

  • Containers have double moulded-in graduations, (in 20 ml increments up to 200 ml and in 1 oz increments up to 7 oz)
  • Feature a frosted panel on their side for easy writing
  • Good chemical and temperature resistance
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904