Test tube racks, Combi, PP
DELTU-50128A
: DELTALAB
- For tube Ø:11/16/30 mm
- No. of Holes:13
- Colour:Blue
- Height:128 mm
- W×D×H:130×130×128 mm
- Pk:1
Combi test tube rack, made of PP.
- Excellent chemical resistance
- Resist –196 °C and autoclavable up to 121 °C
Available in fluorescent colours with transparent lid to help identification. Sections will hold 10 tubes up to 30 mm diameter, two tubes up to
16 mm Ø and 1 tube up to 11 mm Ø. All of them up to 125 mm height.