Test tube racks, Combi
Catalog # 212-9175
Supplier: DELTALAB
Specifications
- For tubes:0,5/1,5/2,0/15/50 ml
- No. of Holes:12/9/6/2
- W×D×H:48×92×92 mm
- Pk:1
Specifications
About this item
Made of polypropylene, this combi rack can be autoclaved. This design consists of a unit of four independent cubes packaged in a clear support tray.
- Excellent chemical resistance
- Excellent temperature resistance
Each rack may be independently rotated to allow the simultaneous storage and use of multiple sizes of tubes (micro tubes to 50 ml tubes). Each side of the racks is alpha-numeric matrixed for better sample location.
The following tubes can be accommodated in each rack:
- 2×50 ml conical tubes,
- 6×15 ml conical tubes,
- 9×12 mm diameter tubes or 1,5/2,0 ml micro tubes
- 12×0,5 ml micro tubes.