Order Entry
Austria
Orders LinkContactUsLinkComponent
Pasteur pipettes, extra long

Pasteur pipettes, extra long

Pasteur pipettes, extra long
Supplier:  DELTALAB
Certificates
Pasteur pipettes, extra long

2 Options Available Below

Product Details & Documents

Extra long pipettes made of transparent PE.

  • Model with 216 mm length is graduated each ml up to 5 ml
  • Volumetric tolerance: ±10%

Documents

Product Family Options

Product Information

  • Capacity
    Drops per ml
    Bulb draw
    Stem Ø
    Length
    Graduation
    Packed
    Availability
    Price
  • DELT200050
    Pasteur pipette, graduated
    Pasteur pipette, graduated
    5 ml
    18
    3,5 ml
    - mm
    216 mm
    1/2/3/4/5 ml
    10×250
    Log in for availability
    Log in for availability
    1 * 2.500 ST
    1 * 2.500 ST - 640,00 €
    640,00 €
    1 * 2.500 ST
       640,00 €

  • Pasteur pipette
    6 ml
    25
    2,3 ml
    5 mm
    225 mm
    - ml
    10×400
    Log in for availability
    Log in for availability
    1 * 4.000 ST
    1 * 4.000 ST - 1 020,00 €
    1 020,00 €
    1 * 4.000 ST
       1 020,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.