Syringe filters, Target2™
Supplier: THERMO NATIONAL SCIENTIFIC
Certificates
About this item
These syringe filters have a PP housing.
- Each lot is tested for both physical properties and UV detectable extractables
- Solvent resistant
- Membranes are available with 1,0 μm glass prefilter for high solid samples
Specifications
- Catalog No:
- NSCAF2504-15
- NSCAF2500-17
- NSCAF2504-5
- NSCAF2500-16
- NSCAF2504-4
- NSCAF2500-15
- NSCAF2504-2
- NSCAF2504-16
- NSCAF2500-2
- NSCAF2504-8
- NSCAF2513-1
- NSCAF2504-7
- NSCAF2513-4
- NSCAF2504-6
- NSCAF2500-50
- NSCAF2500-5
- NSCAF2500-4
- NSCAF2500-13
- NSCAF2513-15
- NSCAF2500-12
- NSCAF2513-14
- NSCAF2500-1
- NSCAF2513-5
- NSCAF2500-8
- NSCAF2513-2
- NSCAF2500-7
- NSCAF2513-17
- NSCAF2500-14
- NSCAF2500-6
- NSCAF2513-16
- NSCAF2504-3
- NSCAF2500-3
- NSCAF2502-3
- NSCAF2513-8
- NSCAF2502-2
- NSCAF2513-7
- NSCAF2502-1
- NSCAF2513-6
- NSCAF2513-3
- NSCAF2504-1
- Ø:
- 4 mm
- 30 mm
- 4 mm
- 30 mm
- 4 mm
- 30 mm
- 4 mm
- 4 mm
- 30 mm
- 4 mm
- 17 mm
- 4 mm
- 17 mm
- 4 mm
- 30 mm
- 30 mm
- 30 mm
- 30 mm
- 17 mm
- 30 mm
- 17 mm
- 30 mm
- 17 mm
- 30 mm
- 17 mm
- 30 mm
- 17 mm
- 30 mm
- 30 mm
- 17 mm
- 4 mm
- 30 mm
- 30 mm
- 17 mm
- 30 mm
- 17 mm
- 30 mm
- 17 mm
- 17 mm
- 4 mm
- Max. operating pressure:
- 5,17 bar
- 6,20 bar
- 5,17 bar
- 6,20 bar
- 5,17 bar
- 6,20 bar
- 5,17 bar
- 5,17 bar
- 6,20 bar
- 5,17 bar
- 7,92 bar
- 5,17 bar
- 7,92 bar
- 5,17 bar
- 6,20 bar
- 6,20 bar
- 6,20 bar
- 6,20 bar
- 7,92 bar
- 6,20 bar
- 7,92 bar
- 6,20 bar
- 7,92 bar
- 6,20 bar
- 7,92 bar
- 6,20 bar
- 7,92 bar
- 6,20 bar
- 6,20 bar
- 7,92 bar
- 5,17 bar
- 6,20 bar
- 6,20 bar
- 7,92 bar
- 6,20 bar
- 7,92 bar
- 6,20 bar
- 7,92 bar
- 7,92 bar
- 5,17 bar
- Max. temperature:
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
Specifications
Frequently Bought Together