Order Entry
Austria
ContactUsLinkComponent
 
Ultrasonic baths, SONOREX LONGLIFE
 
undefined
Ultrasonic baths, SONOREX LONGLIFE

 

  • Catalog No:
  • 142-1290
  • 142-1270
  • Model:
  • RK 1050 CH
  • RK 1028 CH
  • Capacity:
  • 90,0 L
  • 45,0 L
  • Frequency:
  • 35 kHz
  • 35 kHz
  • Heating power:
  • 1950 W
  • 1450 W
  • Max. output power:
  • 2400 W
  • 1200 W
  • Tank W×D×H:
  • 600×500×300 mm
  • 500×300×300 mm
  • W×D×H:
  • 640×540×530 mm
  • 540×340×500 mm
  • Weight:
  • 37,0 kg
  • 23,7 kg

 

Frequently Bought Together