Label printer, PT-9700PC
BROTPT9700PC
: BROTHER
- Print width:3,5, 6, 9, 12, 18, 24, 36 mm
- Weight:1,6 kg
- Description:Desktop thermal barcode label printer, PT-9700PC
- W×D×H:116×193×140 mm
- Pk:1
The PT-9700PC desktop barcode label printer prints truly laminated labels on demand, and is designed for applications that require a more permanent label. Although conventional thermal transfer printed labels are durable, fade resistant and may be used in extreme temperatures, a laminated label offers additional protection against abrasion, chemicals and moisture. Printed at 360 dpi resolution, these high quality laminated labels have a glossy clear finish that makes them ideal for serial number labels in manufacturing, parts and product identification labels in warehouse, calibration and asset management stickers in quality management, speciman identification in clinical labs, and for markings in harsh environment applications.
- Complete barcode software and laminated label printing solution
- Drop in tape cartridge design helps make media replacement simple and trouble free
- Includes PT-Editor 5 professional barcode and label design/print sofware application
- Prints high quality 360 dpi text, graphics and barcodes
- Fast, host based printing – up to 80 mm/sec
- Reliable built-in automatic cutter