Order Entry
Austria
ContactUsLinkComponent
 
Colony counters, ProtoCOL 3
  SYNBPROC3PLUS
 :  SYNBIOSIS
undefined
Colony counters, ProtoCOL 3
  SYNBPROC3PLUS
 :  SYNBIOSIS

 

  • Model:
    3 plus
  • Resolution:
    1,4 MP
  • Description:
    Automated colony counter with zone sizing, validation plates, and software
  • W×D×H:
    400×500×450 mm
  • Camera:
    Scientific grade CCD
  • Dish size:
    150 mm
  • Illumination:
    Two sliding doors to prevent excessive ambient light
    Unique three channels: Red, green, blue
    LED lighting (patent pending)
    Multi-array computer controlled LED
    Lower lighting with upper reflective lighting for all applications
  • Weight:
    20 kg
  • Pk:
    1

 

 

ProtoCOL 3 is designed for colony counting, zone measuring (inhibition and AST), membranes, Petri-film™ and other applications including spiral plates, OPKA, SBA, Multi-sector, Multi-well, SRD and Ames.

  • High throughput capability suitable for production and large scale testing environments
  • Extensive report generation to Excel or a LIMS system
  • Separation of touching colonies, exclusion areas, colour mode, shape mode, size mode
  • High resolution colour images ensure that the smallest colony can be seen and counted with zone measurements
  • Mounted touch screen processor, which enables ease of control while the easy to use software produces highly accurate results

Designed for use across a wide range of applications, ProtoCOL 3 will count colonies as small as 43 µm (0,043 mm) or measure zones accurately to 0,1 mm.

 : GLP/GMP compliant data.