Order Entry
Austria
ContactUsLinkComponent
Power supply with time control, 100 to 120 V, RunOne™
Power supply with time control, 100 to 120 V, RunOne™
Catalog # EMBIEP-1139
Supplier:  EMBITEC
Power supply with time control, 100 to 120 V, RunOne™
Catalog # EMBIEP-1139
Supplier:  EMBITEC

Specifications

  • Description:
    Power supply with time control, 100 - 120 V, RunOne™
  • Model:
    EP-1139
  • Current:
    600 mA
  • Input voltage:
    120 VAC, 60 Hz
  • Overload detection:
    Over current limit 300 mA
  • Power:
    70 W
  • Voltage:
    25, 50, 75 or 100 V
  • W×D×H:
    45×105×27 mm
  • Pk:
    1

Specifications

About this item