Latex gloves, Unigloves® Select Plus
Lieferant: UNIGLOVES AERTZE UND KLINIKBED
Zertifikate
Über diesen Artikel
These latex gloves are ideal for use as examination gloves. They can also be used in laboratories, for cleaning applications and for food handling.
- Non sterile, powder-free
- Ambidextrous
- Micro-roughened palm for improved grip
- Rolled cuffs for easier donning
Colour: White
Length: 240 mm
Thickness: 0,15 - 0,22 mm (finger), 0,13 - 0,18 mm (palm)
EN 374, EN 455, Cat. III; AQL 1,5 Food contact approved
Certifications: EN 455 (1-4), EN ISO 374-1 Type C, EN 374; Cat. III; AQL 1,5
Food contact approved
Food contact approved
Spezifikationen
- Catalog No:
- UNIG2304
- UNIG2302
- UNIG2303
- UNIG2301
- UNIG2305
- Model:
- Select Plus
- Select Plus
- Select Plus
- Select Plus
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- 0,10 - 0,15 mm
- Finger thickness:
- 0,15 - 0,22 mm
- 0,15 - 0,22 mm
- 0,15 - 0,22 mm
- 0,15 - 0,22 mm
- 0,15 - 0,22 mm
- Palm thickness:
- 0,13 - 0,18 mm
- 0,13 - 0,18 mm
- 0,13 - 0,18 mm
- 0,13 - 0,18 mm
- 0,13 - 0,18 mm
- EN norm:
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374
- EN 455 (1-4), EN ISO 374-1 Type C, EN 374
Spezifikationen
Frequently Bought Together