Stepladder, mobile
About this item
Mobile stepladder in stainless steel, with moon castors. While weight is applied on the first step, wheels retract and the moon cups, with cleanroom-approved nylon guards, sit firmly on the floor, ensuring a safe climb.
- All the ladders can be manoeuvred by a single person
- Ideal if they have to be moved often
Height of top step from ground level when weight is applied are as follows:
One step ladder - 201 mm
Two step ladder - 520 mm
Three step ladder - 609 mm
Four step ladder - 782 mm
Delivery information: Typically available from stock for direct shipment from the supplier.
4 Options Available Below
Product Details & Documents
Mobile stepladder in stainless steel, with moon castors. While weight is applied on the first step, wheels retract and the moon cups, with cleanroom-approved nylon guards, sit firmly on the floor, ensuring a safe climb.
- All the ladders can be manoeuvred by a single person
- Ideal if they have to be moved often
Height of top step from ground level when weight is applied are as follows:
One step ladder - 201 mm
Two step ladder - 520 mm
Three step ladder - 609 mm
Four step ladder - 782 mm
Delivery information: Typically available from stock for direct shipment from the supplier.
Documents
Palbam Class - Catalog 2018 VWR® For Your Space
Produktliteratur
Product Family Options
Product Information
- HeightW×D×HAvailabilityPrice
- 139-0029Mobile step ladder, 1 step, with retractable castorsMobile step ladder, 1 step, with retractable castors200 mm600×300×200 mmLog in for availability1 * 1 ST1 830,00 €
- 139-0030Mobile step ladder, 2 steps, with retractable castorsMobile step ladder, 2 steps, with retractable castors600 mm805×500×600 mmLog in for availability1 * 1 ST3 540,00 €
- 139-0031Mobile step ladder, 3 steps, with retractable castorsMobile step ladder, 3 steps, with retractable castors1509 mm632×832×1509 mmLog in for availability1 * 1 ST6 020,00 €
- PALB4-STLDMobile step ladder, 4 steps, with retractable castorsMobile step ladder, 4 steps, with retractable castors1713 mm900×1025×1713 mmLog in for availability1 * 1 ST7 110,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



