Order Entry
Austria
ContactUsLinkComponent
Turbidity meter, TurbiDirect
Turbidity meter, TurbiDirect
Catalog # LOVI194000
Supplier:  Lovibond
undefined
Turbidity meter, TurbiDirect
Catalog # LOVI194000
Supplier:  Lovibond

Specifications

  • Range:
    0,01 - 1100 NTU
  • Accuracy:
    ±2,0 (0 - 500) ; ±5,0 (500 - 1100) % NTU
  • Memory:
    1000 values
  • Resolution:
    0,01 (0,00 - 99,99) ; 0,1 (100 - 999,9) ; 1,00 (1000 - 1100) NTU
  • Sample volume:
    12 ml
  • Description:
    Turbidity meter
  • Seq:
    01
  • W×D×H:
    265×195×70 mm
  • Power supply:
    100 - 230 V
  • Weight:
    1000 g
  • Illumination:
    Infrared LED
  • Pk:
    1

Specifications

About this item

The TurbiDirect is an autoranging turbidity meter designed for the laboratory or portable use.

  • Real time integrated clock
  • Waterproof sample chamber
  • Large graphic display for results easy to interpret
Certifications: Infrared light source and 90° detection angle conform to EN ISO 7027.
Delivery: Supplied in carrying case with turbidity standard (0,1 ; 20 ; 200 ; 800 NTU), seven AA batteries, NiMH rechargeable 1100 mAh, mains adapter, PC cable with RS232 interface, four sample vials with lids, guarantee sheet, certificate of compliance and instructions manual.