Order Entry
Austria
ContactUsLinkComponent
 
CO₂ display for monitoring indoor air quality (IAQ)
  620-2757
undefined
CO₂ display for monitoring indoor air quality (IAQ)
  620-2757

 

  • Range:
    0...50 °C; 0 - 95 %RH; 0 - 5000 ppm (CO2)
  • Description:
    CO₂ display for monitoring indoor air quality (IAQ)
  • Seq:
    01
  • W×D×H:
    330×250×50 mm
  • Accuracy:
    ±0,3 K; ±2 % RH; ±30 ppm +5 % of m.v.
  • Memory:
    19500 values
  • Pk:
    1

 

 

The wall-mounted or benchtop CO₂ display evaluates the quality of air with a combined measurement of CO₂, humidity and temperature.

  • HYGROMER® IN-1 humidity sensor
  • Adjustable, visual CO₂ indicator - CO₂ indicator for quick recognition of air quality
  • Easy recalibrate and adjustment function for humidity and CO₂
  • Large, easy to read display (date and time)
  • USB access for data download

The instrument can be configured directly with buttons and recorded data can be exported to a USB stick for analysis with the software package SW21. A high concentration of carbon dioxide can develop quickly when closed rooms with deficient ventilation are filled with people. The CO₂-display is suitable for monitoring of IAQ in laboratories, class- and meeting rooms, open-plan offices, shopping centres, fitness studios and ambulances.

Storage Capacity: 19500 values with time stamp, automatic recording ( %RH / °C / ppm )
Logg intervall: 1 min - 12h 59 Min

 : Supplied with a factory adjustment certificate, an adapter AC1214, screws and plugs for mounting and short instruction manual.

Standards