Cooling Boxes
45 l, Blue/white, 520×305×400 mm
Catalog # LAMA783
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
Box made of PP, blue, with white lid.
- Polyurethane thermal insulation between the walls of the container
- Ideal for transporting substances to maintain a constant temperature
- Suitable for use with foods
Documents
TDS Isothermal container 32 L TDS Isothermal container 45 L
Technisches Datenblatt
Specifications
- Capacity:45 l
- Colour:Blue/white
- Dimensions:520×305×400 mm
- Seq:04



