Order Entry
Austria
ContactUsLinkComponent
 
Reference electrode, Orion™ 800500U ROSS Ultra™
Catalog # 662-1583
Supplier:  Thermo Orion
undefined
Reference electrode, Orion™ 800500U ROSS Ultra™
Catalog # 662-1583
Supplier:  Thermo Orion

Specifications

  • Connection:
    Pin tip
  • Ø×L:
    16×120 mm
  • Type:
    Orion™ 800500U ROSS Ultra™ (reference half-cell)
  • Description:
    Reference electrode, Orion™ 800500U ROSS Ultra™, half cell
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    ROSS™ filling solution
  • Pk:
    1
  • Temp.:
    0...100 °C
  • pH:
    0 - 14

Specifications

About this item

Half-cell reference electrode with glass body and pin-tip connector. Compatible with 8101BNWP, 8101SC ROSS pH half-cell and 8411BN ROSS sodium half-cell electrodes.

  • ROSS electrodes avoid the long term drift that other electrodes exhibit (ROSS electrodes drift by less than 0,002 pH per day), so recalibration is minimised
  • No sample contamination: ROSS electrodes do not contain any silver or mercury to react with the sample or to clog the electrode junction
  • Can be used in samples such as biological media, foodstuffs and pharmaceuticals where trace amount of metals cannot be tolerated
  • In order to minimise errors caused by junction potential, users can use a solution that is similar to the sample
  • User also has the ability to change filling solutions to minimise contamination when potassium or chloride in the sample are undesirable

Warranty: 12 months

Delivery: Supplied with 60 ml bottle of ROSS electrode fill solution.