Salinometer
Salinometers, 0 - 10 %, 90 °C, 270 mm
Artikelnr. ALLA1020CO001/95QP
Anbieter: Alla France
Jump to:
Product Details & Documents
Salinometer with a small thermometer on the glass stem.
Specifications
- Description:Salinometers
- Length:270 mm
- Calibration temperature:90 °C
- Range:0 - 10 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



