Order Entry
Austria
Orders LinkContactUsLinkComponent
Loop steriliser, Solaris

Loop steriliser, Solaris

Solaris loop steriliser
Catalog # SCUT3399002
Supplier:   schuett-biotec GmbH
Loop steriliser, Solaris
Catalog # SCUT3399002
Loop steriliser, Solaris
Loop steriliser, Solaris

Solaris loop steriliser

Price
884,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Schuett Solaris is the perfect solution to avoid using naked flames or if gas cartridges are not available. The unit uses standard electrical power and reaches the safe working temperature of 900 to 1300 °C within seconds. No warm-up time, no excess heat, no energy consumption between work cycles. Start is generated by an infra-red sensor, which allows efficient one-handed operation. The integrated timer can be set to 5 or 7 s. Pathogenic material is kept inside the sterilisation chamber. No spreading, no sooting. Ideal for use in Laminar Flow Cabinets. Working angle can be adjusted. Robust and sturdy, no parts subject to mechanical wear, ideal for mobile operation in the field.

  • No gas, no naked flame
  • Instantly ready to use, no warm up time, no waiting
  • Touch free start, with IR-sensor and integrated timer
  • Economical, low-cost operation
Specifications
  • Description:
    Solaris loop steriliser
  • Seq:
    01
  • Cat. No.:
    SCUT3399002
  • W×D×H:
    152×210×195 mm
  • Temperature range:
    900 - 1300 °C
  • Power:
    230 V
  • Ø×L:
    17×100 mm
  • Weight:
    2,5 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Inoculating loop holders, 160 mm
    Inoculating loop holders, 160 mm
    SCUT3686362
    Log in for availability
    1 * 1 ST - 18,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Inoculating loop holders, 240 mm
    Inoculating loop holders, 240 mm
    SCUT3686442
    Log in for availability
    1 * 1 ST - 20,20 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.