Digital Abbe refractometer
Abbe refractometer, AR2008, 0 - 95 °Brix, 1,30 - 1,72 nD
Catalog # 635-0086
Supplier: A.KRÜSS Optronic
Springe zu:
Product Details & Documents
The AR2008 is designed for applications in harsh environments.
- Automatic temperature compensation (ATC)
- Thermostat connection of prisms
- Built-in light source for the measuring prism
The refractive index or Brix value and temperature is shown on a LCD display, with a serial interface allowing measured values to be transferred to a PC or printer.
Certifications: ASTM D1218
Delivery information: Supplied with calibration plate, contact fluid and screw driver, as well as dust hood.
Spezifikationen
- Model:AR2008
- Range:0 - 95 °Brix
- Description:Abbe refractometer
- Refractive index:1,30 - 1,72 nD
- ATC:0 − 90 °C
- Interfaces:RS232 and RS422 (serial)
- Temperature measurement:0 − 99 °C
- Cat. No.:635-0086
- Light source:LED
- Accuracy:±0,0002 nD ; ±0,1 °Brix
- W×D×H:120×290×250 mm
- Weight:5 kg
Accessories
Produktinformationen
- Catalog #AvailabilityPrice
- Digital printer



