Magnetic stirrer, Maxi MR 1 digital IKAMAG®
Lieferant: IKA
Zertifikate
Über diesen Artikel
Powerful high capacity magnetic stirrer with digital LED display.
- Infinitely variable speed
- Non-locking motor
- Continuous operation or timer mode from 0 to 56 min
IP Protection Class according to DIN EN 60529: IP 21.
Spezifikationen
- Catalog No:
- IKAA25002978
- Model:
- Maxi MR 1 digital plus
- Speed range:
- 0 - 600 min⁻¹
- Max. stirring capacity H₂O:
- 150 L
- Plate material:
- Stainless steel
- Plate dimensions:
- 500×500 mm
- Weight:
- 16 kg
- Rating input/output:
- 80/35 W
- W×D×H:
- 505×585×110 mm
Spezifikationen
Frequently Bought Together