First aid case, QUICK-CD
First aid case QUICK-CD, orange ABS plastic, with filling according to DIN 13157, 260×110×170 mm
Catalog # SOEH0301125
Supplier: SOEHNGEN
Jump to:
Product Details & Documents
Small first aid case made of ABS plastic for DIN 13157 equipment.
- Can be wall-mounted and therefore used mobile or stationary
- With carrying handle
- Made of ABS plastic with rubber seal
- Transparent cover plates to protect the filler parts
Contents:
1 gauze (60×80 cm)
1 small bandage, 1 large bandage
3 medium bandages
1 finger bandage
Plaster set (80×6 cm)
1 bandage (4 m×6cm)
2 bandages (4 m×8 cm)
3 gauze pads (10×10 cm)
1 eye compress
1 blanket (210×160 cm)
2 triangular bandages
Textile scissors
5 fleece blankets (200×300 mm)
2 zip lock bags (300×400×0,05 mm)
4 glove sets large (20×15 cm)
Cold compress (20×15 cm)
First aid instructions
Shelf life: 20 years
Certifications: DIN 13157
Specifications
- Description:First aid case QUICK-CD, orange ABS plastic, with filling according to DIN 13157
- Dimensions:260×110×170 mm



