Order Entry
Austria
ContactUsLinkComponent
Dispenser for toilet paper rolls, AQUARIUS*
Dispenser for toilet paper rolls, AQUARIUS*
Catalog # KIMB6992
Supplier:  KIMBERLY CLARK
undefined
Dispenser for toilet paper rolls, AQUARIUS*
Catalog # KIMB6992
Supplier:  KIMBERLY CLARK

Specifications

  • Description:
    Dispenser for small toilet paper rolls, 6992, with window, white
  • W×D×H:
    309×191×139 mm
  • Pk:
    1
  • For:
    Two toilet paper rolls with 60 or 70 mm core size

Specifications

About this item

This low maintenance twin dispenser is ideal for dispensing toilet tissues from small rolls in washrooms that are in frequent use. Designed for use with HOSTESS*, KLEENEX® and SCOTT® rolls.

  • Helps to reduce contamination and the spread of germs
  • Easy and quick to refill
  • Sleek and contemporary design with white, high-gloss, easy-clean finish and no dirt or dust traps
  • Window enables users to see when a refill is needed