Order Entry
Austria
ContactUsLinkComponent
Ring weights for flasks and vessels
Ring weights for flasks and vessels
Catalog # 214-1917
undefined
Ring weights for flasks and vessels
Catalog # 214-1917

Specifications

  • Weight:
    1190 g
  • Pk:
    1
  • For:
    Flasks 750 - 2000 ml
  • Ø int.:
    100 mm

Specifications

About this item

Open C-shaped flask weight ring with thick PVC coated. Floating can be avoided by placing this ring around the neck of the vessels.

  • High chemical and thermal resistance
  • No floating
  • Falling over is impossible