Order Entry
Austria
ContactUsLinkComponent
VWR® DO-220/DO-220 M, Dissolved Oxygen Meters, Handheld, with Optical sensor
VWR® DO-220/DO-220 M, Dissolved Oxygen Meters, Handheld, with Optical sensor
Supplier:  VWR Collection
Certificates
undefined
VWR® DO-220/DO-220 M, Dissolved Oxygen Meters, Handheld, with Optical sensor
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 664-0226
  • 664-0225
  • 664-0227
  • 664-0168
  • 664-0170
  • 664-0169
  • Model:
  • DO 220 M
  • DO 220 M
  • DO 220 M
  • DO 220
  • DO 220
  • DO 220
  • DO accuracy:
  • ±1,5% of the reading or ±1,5 % (air saturation), whichever is greater
    ±1,5% of the reading or ±0,15 ppm, whichever is greater
  • ±1,5% of the reading or ±1,5 % (air saturation), whichever is greater
    ±1,5% of the reading or ±0,15 ppm, whichever is greater
  • ±1,5% of the reading or ±1,5 % (air saturation), whichever is greater
    ±1,5% of the reading or ±0,15 ppm, whichever is greater
  • ±1,5% of the reading or ±1,5 % (air saturation), whichever is greater
    ±1,5% of the reading or ±0,15 ppm, whichever is greater
  • ±1,5% of the reading or ±1,5 % (air saturation), whichever is greater
    ±1,5% of the reading or ±0,15 ppm, whichever is greater
  • ±1,5% of the reading or ±1,5 % (air saturation), whichever is greater
    ±1,5% of the reading or ±0,15 ppm, whichever is greater
  • DO concentration:
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • DO concentration resolution:
  • 0,1%; 0,01 mg/L
  • 0,1%; 0,01 mg/L
  • 0,1%; 0,01 mg/L
  • 0,1%; 0,01 mg/L
  • 0,1%; 0,01 mg/L
  • 0,1%; 0,01 mg/L
  • DO saturation:
  • 0 - 200 %
  • 0 - 200 %
  • 0 - 200 %
  • 0 - 200 %
  • 0 - 200 %
  • 0 - 200 %
  • DO barometric pressure range:
  • 375 - 825 mmHg
  • 375 - 825 mmHg
  • 375 - 825 mmHg
  • 375 - 825 mmHg
  • 375 - 825 mmHg
  • 375 - 825 mmHg
  • DO calibration:
  • Saturated air; 1 or 2 points with a zero % value
  • Saturated air; 1 or 2 points with a zero % value
  • Saturated air; 1 or 2 points with a zero % value
  • Saturated air; 1 or 2 points with a zero % value
  • Saturated air; 1 or 2 points with a zero % value
  • Saturated air; 1 or 2 points with a zero % value
  • Temperature range:
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • 0...50 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • ±0,3 °C
  • Display:
  • Segmented LCD
  • Segmented LCD
  • Segmented LCD
  • Segmented LCD
  • Segmented LCD
  • Segmented LCD
  • Outputs:
  • Micro USB
  • Micro USB
  • Micro USB
  • -
  • -
  • -
  • Power supply:
  • One 9 V battery
  • One 9 V battery
  • One 9 V battery
  • One 9 V battery
  • One 9 V battery
  • One 9 V battery
  • Compliance:
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • Data logging capacity:
  • 250 data sets
  • 250 data sets
  • 250 data sets
  • 50 data sets
  • 50 data sets
  • 50 data sets
  • W×D×H:
  • 78×37×184 mm
  • 78×37×184 mm
  • 78×37×184 mm
  • 78×37×184 mm
  • 78×37×184 mm
  • 78×37×184 mm
  • Weight:
  • 0,272 kg
  • 0,272 kg
  • 0,272 kg
  • 0,272 kg
  • 0,272 kg
  • 0,272 kg

Specifications

Related Information

Frequently Bought Together