Order Entry
Austria
ContactUsLinkComponent
 
Portable incubator
Catalog # HACH2569900
Supplier:  Hach
undefined
Portable incubator
Catalog # HACH2569900
Supplier:  Hach

Specifications

  • W×D×H ext.:
    260×240×210 mm
  • Temperature range:
    Ambient +5…50 °C
  • Temperature stability:
    ±0,5 °C
  • Ext. W×D×H:
    260×240×210 mm
  • Int. W×D×H:
    190×125×130 mm
  • Weight:
    1,8 kg
  • Pk:
    1
  • W×D×H int.:
    190×125×130 mm

Specifications

About this item

Small and lightweight, the unit is ideal for reliable, accurate incubation for total coliform, fecal coliform and E. coli testing. The incubator can be used for Presence/Absence (P/A), Membrane Filtration (MF) and Most Probable Number (MPN) procedures.

  • Protable, designed for field use in Microbiological Environmental Laboratories (MELs)
  • Can be used with a variety of power sources (12 Vdc via vehicle cigarette lighter socket connection, 12 V DC rechargeable battery or 115/230 V AC Battery Eliminator)
Ordering information: Supplied without accessories. Racks for P/A bottles, MPN tubes, MF petri dishes sold separately.