Gel Documentation Systems, MultiDoc-It™ 130, 3 Door
Catalog # UVPA97-0197-05
Supplier: UVP ULTRA VIOLET PRODUCTS
Specifications
- Description:MultiDoc-It™ (3-door) with LMS-26 (8 W) transilluminator, 254/302/365 nm, 21×26 cm filter, single intensity
- Seq:05
- Pk:1
Specifications
About this item
The MultiDoc-It™ 130 imaging system is designed for multiple user laboratories using fluorescent imaging for capturing gels, plates, and membrane images. The high resolution camera is controlled by UVP image capture and enhancement software.
- DigiCam 130 digital SLR colour camera with >12 megapixel resolution
- Sturdy darkroom with interlocked door, light-tight with interior overhead white light, wide access door and UV blocking view port
- Three door model provides side access doors for cutting or moving gels without opening the front door
- Capture software included
- Modular for adding optional overhead UV lamps
W×D×H: 356×323×483 mm
Delivery: System includes ethidium bromide filter on 3-position filter slider and Doc-It LS acquisition and camera control software (with 21-CFR-Part 11 support). An external PC is required but not supplied.