Order Entry
Austria
ContactUsLinkComponent
Infrared thermometer, TFI 54
Infrared thermometer, TFI 54
Catalog # EBRO1340-1754
Supplier:  EBRO
undefined
Infrared thermometer, TFI 54
Catalog # EBRO1340-1754
Supplier:  EBRO

Specifications

  • Range:
    −60…+550 °C
  • Resolution:
    0,1 °C
  • Weight:
    180 g
  • Description:
    Infrared thermometer with factory calibration certificate, TFI 54
  • W×D×H:
    144×117×43 mm
  • Accuracy:
    ±1,5 °C
  • Pk:
    1

Specifications

About this item

Infrared thermometer with splash-proof housing for non-contact surface measurements.

  • Rubberized housing
  • Single laser pointer
  • Optics D:S = 12:1
  • Two fixed emission levels for goods and packaging
  • Replaceable battery

Suitable for logistics, kitchen, serving food and checking goods in frozen stores.