CPX ultrasonic baths feature digital controls with power tracking capabilities to adjust for light or heavy loads, high/low power control, degassing and sleep mode.
- Plastic body, chemical-resistant
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank
- 40 kHz rugged industrial transducers
- 99-min digital timer with continuous ultrasonic operation
- Controls are located above and behind the cleaning tank in an easily accessible control tower panel, and raised above the tank to avoid damage from cleaning solutions
- When cleaning delicate parts, these units allow the user to lower the amplitude of the acoustic energy in the bath: 100% power to the tank for normal applications, 70% power for delicate applications
CPXH is the most versatile system available with programmable features, digital operation with power tracking capabilities to adjust for light or heavy loads, high/low power control and degassing.
* Same features than the CPX models
* Entirely programmable: Once the process is entered into the controller, the end user only has to start the program and is free to leave the unit
* Can be heated up to 69 °C/156,2 °F and set for either Fahrenheit or Celsius
* Last stored parameters are recalled when unit is turned back on
* High-temp safety alarm indicator for protection from unit overheating
* Temperature calibration is user accessible through front panel
- Catalog No:
- 142-0114
- 142-0117
- 142-0129
- 142-0138
- 142-0116
- 142-0141
- 142-0115
- 142-0142
- 142-0135
- 142-0132
- Model:
- CPX1800H-E
- CPX5800H-E
- CPX1800-E
- CPX5800-E
- CPX3800H-E
- CPX8800H-E
- CPX2800H-E
- CPX8800-E
- CPX3800-E
- CPX2800-E
- Capacity:
- 1,9 L
- 9,5 L
- 1,9 L
- 9,5 L
- 5,7 L
- 20,8 L
- 2,8 L
- 20,8 L
- 5,7 L
- 2,8 L
- Frequency:
- 40 kHz
- 40 kHz
- 40 kHz
- 40 kHz
- 40 kHz
- 40 kHz
- 40 kHz
- 40 kHz
- 40 kHz
- 40 kHz
- Tank W×D×H:
- 150×140×100 mm
- 290×240×150 mm
- 150×140×100 mm
- 290×240×150 mm
- 290×150×150 mm
- 495×290×150 mm
- 230×140×100 mm
- 495×290×150 mm
- 290×150×150 mm
- 230×140×100 mm
- W×D×H:
- 251×304×302 mm
- 397×401×378 mm
- 251×304×302 mm
- 397×401×378 mm
- 397×317×317 mm
- 596×466×391 mm
- 337×304×302 mm
- 596×466×391 mm
- 397×377×317 mm
- 337×304×302 mm
- Weight:
- 4,1 kg
- 7,3 kg
- 3,2 kg
- 6,4 kg
- 6,4 kg
- 12,7 kg
- 4,5 kg
- 11,8 kg
- 5,4 kg
- 4,1 kg