Order Entry
Austria
Orders LinkContactUsLinkComponent
Automatic vacuum aspiration systems, multifunctional, AA 02

Automatic vacuum aspiration systems, multifunctional, AA 02

Vacuum suction system AA 02, 160×230×470 mm
Catalog # HAEP981323101
Supplier:   HAEP LABOR
Automatic vacuum aspiration systems, multifunctional, AA 02
Catalog # HAEP981323101
Supplier:  HAEP LABOR
Automatic vacuum aspiration systems, multifunctional, AA 02
Automatic vacuum aspiration systems, multifunctional, AA 02

Vacuum suction system AA 02, 160×230×470 mm

Price
1 585,28 €
Log in for availability
1 * 1 ST
Product Details & Documents

Automatic suction system with suction capacity for connection to laboratory vacuum system.

 : System consist of vacuum pump (100 mbar) with integral bottle holder, plastic safety bottle (2 L), silicone tubing (3 m), disposable filter to protect pump and environment.

 : Supplied with AH01 handle.

Specifications
  • Description:
    Vacuum suction system AA 02
  • W×D×H:
    160×230×470 mm
  • Cat. No.:
    HAEP981323101
  • Final pressure of vacuum pump:
    100 mbar
  • Input voltage:
    230 V/ 50 Hz
  • Bottle capacity:
    2 l
  • Protection class:
    IP 21
  • Model:
    Aspiration system AA 02
  • Power source:
    100 W
  • Weight:
    5,5 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Y-Distributor for connecting several collection unit
    Y-Distributor for connecting several collection unit
    HAEP800015900
    Log in for availability
    1 * 1 ST - 34,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Safety filter to protect the vacuum pump
    Safety filter to protect the vacuum pump
    HAEP800015800
    Log in for availability
    1 * 3 ST - 88,84 €

Product Information

  • Catalog #
    Availability
    Price
  • Aspiration rake, 8 channel
    Aspiration rake, 8 channel
    HAEP800015600
    Log in for availability
    1 * 1 ST - 56,93 €

Product Information

  • Catalog #
    Availability
    Price
  • Hose clip for fast lock clutches
    Hose clip for fast lock clutches
    HAEP100210028
    Log in for availability
    1 * 1 ST - 22,43 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle holder for 2 L bottle, anosided aluminium
    Bottle holder for 2 L bottle, anosided aluminium
    HAEP800010102
    Log in for availability
    1 * 1 ST - 100,91 €

Product Information

  • Catalog #
    Availability
    Price
  • Bottle holder for 4 L bottle, anosided aluminium
    Bottle holder for 4 L bottle, anosided aluminium
    HAEP800010202
    Log in for availability
    1 * 1 ST - 100,91 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel suction adapter, 200 mm
    Stainless steel suction adapter, 200 mm
    HAEP800013500
    Log in for availability
    1 * 1 ST - 78,49 €

Product Information

  • Catalog #
    Availability
    Price
  • Spare bottle, AL 04, 4 L, with fast locks in screw cap, for vacuum aspiration system
    Spare bottle, AL 04, 4 L, with fast locks in screw cap, for vacuum aspiration system
    HAEP800014700
    Log in for availability
    1 * 1 ST - 219,94 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel suction adapter, 150 mm
    Stainless steel suction adapter, 150 mm
    HAEP800013400
    Log in for availability
    1 * 1 ST - 78,49 €

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel suction adapter, 60 mm
    Stainless steel suction adapter, 60 mm
    HAEP800013300
    Log in for availability
    1 * 1 ST - 43,99 €

Product Information

  • Catalog #
    Availability
    Price
  • Handle with flow control with adapter for pasteur pipettes and Luer-lock adapter
    Handle with flow control with adapter for pasteur pipettes and Luer-lock adapter
    HAEP800013200
    Log in for availability
    1 * 1 ST - 219,94 €

Product Information

  • Catalog #
    Availability
    Price
  • Adapter with aspiration rake, 8 channel, autoclavable
    Adapter with aspiration rake, 8 channel, autoclavable
    HAEP800013700
    Log in for availability
    1 * 1 ST - 78,49 €

Product Information

  • Catalog #
    Availability
    Price
  • Foot switch for switching the pump on and off
    Foot switch for switching the pump on and off
    HAEP800014000
    Log in for availability
    1 * 1 ST - 254,44 €

Product Information

  • Catalog #
    Availability
    Price
  • Cover for bottle 4 L with fast lock clutches
    Cover for bottle 4 L with fast lock clutches
    HAEP800014500
    Log in for availability
    1 * 1 ST - 144,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Cover for bottle 2 L with fast lock clutches
    Cover for bottle 2 L with fast lock clutches
    HAEP800014400
    Log in for availability
    1 * 1 ST - 132,83 €

Product Information

  • Catalog #
    Availability
    Price
  • Membrane vacuum pump, AP 30, 100 mbar
    Membrane vacuum pump, AP 30, 100 mbar
    HAEP800015100
    Log in for availability
    1 * 1 ST - 991,88 €