Sterifil® Aseptic System and Filter Holders
MILFXX11J4750
: Merck
- Ext.Ø:85 mm
- For Ø:47 mm
- Capacity:500 ml
- Description:Sterifil®, filter holder only
- Height:145 mm
- Seq:03
- Filtration area:15,2 cm²
- Inlet/outlet connections:Outlet stopper fits standard 1 L filtering flask
- Pk:1
Aseptic system and holder for 47 mm disc filters. Used for general filtration applications and filtration of samples for particulate or biological contamination analysis.
The closed unit protects the sample and filtrate from environmental contamination.
: Supplied with PS funnel, funnel cover, receiver flask and cover, PP holder base, filter support screen, silicone stopper. Sterifil® holder and funnel are also available separately (without receiver flask and cover).
: This system consist of a PS funnel, funnel cover, receiver flask and cover, PP holder base, filter support screen, silicone stopper.