Order Entry
Austria
Orders LinkContactUsLinkComponent
Spoon spatula, micro

Spoon spatula, micro

130 mm, 10 mm, 5 mm
Catalog # HAMMHSN047-13
Supplier:   HAMMACHER KARL
Spoon spatula, micro
Catalog # HAMMHSN047-13
Supplier:  HAMMACHER KARL
Spoon spatula, micro
Spoon spatula, micro

130 mm, 10 mm, 5 mm

Price
5,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Double ended spoon spatula made of stainless steel.

Specifications
  • Length:
    130 mm
  • Seq:
    01
  • Blade width:
    5 mm
  • Blade length:
    10 mm