Screw caps with aperture, BOLA
Catalog # BOHLH989-40
Supplier: Bohlender
Specifications
- Thread:S 40
- Colour:Anthracite
- Pk:1
Specifications
About this item
Screw cap, made of PPS, with handy knurl, with aperture.
- Diameter of aperture: 28 mm
- Universal chemical resistance
- Temperature resistance: from –20 to +250 °C
- Suitable gasket rings are available separately
As joining piece between tubes with flange and tubes with GL thread.