Order Entry
Austria
ContactUsLinkComponent
Vibration damping mounts, Vibrasorb®, SP Bel-Art
Vibration damping mounts, Vibrasorb®, SP Bel-Art
Catalog # BELAH183860001
undefined
Vibration damping mounts, Vibrasorb®, SP Bel-Art
Catalog # BELAH183860001

Specifications

  • Description:
    Vibration damping mounts, absorbs 16 Hz – 25 Hz vibrations
  • W×D×H:
    350×350×76 mm
  • Pk:
    1
  • Weight:
    19 kg

Specifications

About this item

Vibrasorb® vibration damping mounts facilitate optimal use and help protect electromechanical and optical equipment from excessive wear and even structural damage that can be caused by exposure to vibration.

  • Polished surface resists scratches and chemical attack
  • Thick platforms (64 mm) moulded of dense black and white terrazzo

Larger size will absorb vibrations down to 13 Hz with a 16 kg load whereas smaller size will absorb vibrations down to 16 Hz with a 16 kg.

Delivery: Supplied with four Vibro-Absorber™ cushions with neoprene feet support up to 16 kg.