Order Entry
Austria
ContactUsLinkComponent
 
Bottle filling bells, Nalgene™
  513-3901
   Low Manufacturing Impact
undefined
Bottle filling bells, Nalgene™
  513-3901
   Low Manufacturing Impact

 

  • Description:
    Bell, height(with adapter)×I.Ø(bell): 114×70 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Pk:
    1

 

 

Transparent, autoclavable filling bell, made of PC with PP tubing adapter, is for use in transferring sterile media aseptically from large containers to media bottles or culture vessels in microbiology and cell culture labs.

  • Autoclavable polypropylene tubing adapter accepts 6,3, 9,5 and 12,7 mm Int. Ø tubing
  • Bell is durable, non-toxic and will not shatter
  • Costs much less than glass

Note: For research use only; not for in vitro diagnosis or parenterals.