Order Entry
Austria
ContactUsLinkComponent
Labeling tapes, warning tapes, BradyGlo™
Labeling tapes, warning tapes, BradyGlo™
Catalog # BRDY224071
Supplier:  Brady
undefined
Labeling tapes, warning tapes, BradyGlo™
Catalog # BRDY224071
Supplier:  Brady

Specifications

  • Width:
    25,0 mm
  • Description:
    Warning tape, BradyGlo™, glow in the dark, self adhesive
  • Pk:
    1 Roll

Specifications

About this item

BradyGlo™ B-324 warning tapes exceed ASTM E 2072-00 standard specifications as well as the following standards for 10+ hour glow requirements: ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1 to 4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007.

  • Self adhesive polyester
  • Photoluminescent

Length: 9,0 m