0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Austria
ContactUsLinkComponent
Retort Stands
Stand, H-type, MINI
Stand, H-type, MINI
BOCH5640
:
BOCHEM
Stand, H-type, MINI
BOCH5640
:
BOCHEM
For:
Rods with Ø 8 and 12 mm
Colour:
Green
Description:
H-stand, MINI
L×W:
210×200 mm
Pk:
1
Weight:
1,2 kg
Cast iron, green varnished.
For rods of diameter 8 and 12 mm