Order Entry
Austria
ContactUsLinkComponent
VWR® phenomenal® OX 4100 H, Dissolved Oxygen Meter, Handheld
VWR® phenomenal® OX 4100 H, Dissolved Oxygen Meter, Handheld
Catalog # 664-0176
Supplier:  VWR Collection
undefined
VWR® phenomenal® OX 4100 H, Dissolved Oxygen Meter, Handheld
Catalog # 664-0176
Supplier:  VWR Collection

Specifications

  • Temperature range:
    0,0...+100,0 °C
  • Description:
    Handheld dissolved oxygen meter OX 4100 H, pHenomenal®, with galvanic oxygen probe
  • Model:
    OX 4100 H
  • Temperature accuracy:
    ±0,2 °C
  • Temperature resolution:
    0,1 °C
  • Compliance:
    IP 67/GLP
  • Connections:
    8-pin connection for oxygen and temperature
  • DO barometric pressure range:
    500 - 1100 mbar
  • DO calibration:
    Water saturated air
  • DO concentration:
    0,00 - 20,00 / 0 - 90,0 mg/L (according to the sensor)
  • DO concentration resolution:
    0,01/0,1 mg/L (according to the sensor)
  • DO salinity factor:
    0,0 - 35 ppt
  • DO saturation:
    0,0 - 200,0/0 - 600 % (according to the sensor)
  • DO accuracy:
    ±0,5% (between +5 and +30 °C)
  • DO salinity compensation:
    Manual input
  • Data logging capacity:
    5000 points
  • Data logging - log function:
    Selectable between 1 min and 1 h
  • Display:
    Graphic LCD with LED backlight
  • Outputs:
    Watertight USB connection (slave, bidirectional)
  • Temperature compensation:
    0 to +50 °C (automatic)
  • Pk:
    1 SET

Specifications

About this item

This user friendly portable instrument with robust IP 67 rated housing provides high resolution and accuracy for precise measurements in field applications. Complete with waterproof USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight showing both oxygen and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h
  • 5000 data set memory capacity with automatic storing; additional 200 data set memory for manual storage
  • Automatic power shut-off: Adjustable from 10 min to 24 h
  • Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration symbol shows when re-calibration is required
  • Low energy consumption: 4× AA batteries for over 1000 operating hours
Ordering information: Ready to use portable oxygen set OX 4100 H includes instrument in robust plastic case, galvanic oxygen probe OXY11-3 with built-in temperature sensor, 3 m cable and stand, maintenance kit and instruction manual (22 languages) on CD ROM.
Delivery: Ready to use portable oxygen kit OX 4100 H includes instrument in robust plastic carrying case, galvanic oxygen probe OXY11-3 with built-in temperature sensor, 3 m cable and stand, 50 ml plastic beaker, 30 ml cleaning solution, 50 ml electrolyte, 3 exchange caps, short instructions and CD ROM with manual,

Electrode OXY11-3

Product Information