Order Entry
Austria
ContactUsLinkComponent
VWR® pHenomenal® OX 4100L Dissolved Oxygen Meter, Bench
VWR® pHenomenal® OX 4100L Dissolved Oxygen Meter, Bench
Catalog # 664-0175
Supplier:  VWR Collection
undefined
VWR® pHenomenal® OX 4100L Dissolved Oxygen Meter, Bench
Catalog # 664-0175
Supplier:  VWR Collection

Specifications

  • Temperature range:
    0,0...+50,0 °C
  • Description:
    Bench dissolved oxygen meter OX 4100L, pHenomenal®
  • Model:
    OX 4100L
  • Temperature accuracy:
    ±0,2 °C
  • Temperature resolution:
    0,1 °C
  • Compliance:
    IP 43/GLP
  • Connections:
    8-pin connection for oxygen and temperature
  • DO barometric pressure range:
    6 - 1100 mbar (automatic)
  • DO calibration:
    Water saturated air
  • DO concentration:
    0,00 - 20,00 / 0 - 90,0 mg/L (according to the sensor)
  • DO concentration resolution:
    0,01/0,1 mg/L (according to the sensor)
  • DO salinity factor:
    0,0 - 35 ppt
  • DO saturation:
    0,0 - 200,0/0 - 600 % (according to the sensor)
  • DO accuracy:
    ±0,5% (between +5 and +30 °C)
  • DO salinity compensation:
    Manual input
  • Data logging capacity:
    5000 data sets
  • Data logging - log function:
    Selectable between 1 min and 1 h
  • Display:
    Graphic LCD with LED backlight
  • Outputs:
    Watertight (IP 43) USB connection (slave, bidirectional)
  • Temperature compensation:
    0 to +50 °C (automatic)
  • Pk:
    1 SET

Specifications

About this item

This user friendly instrument with articulated electrode stand and IP 43-rated housing provides high resolution and accuracy for precise measurements. With USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight showing both DO and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h
  • Memory capacity of 5000 data sets
  • Automatic power shut-off: Adjustable from 10 min to 24 h
  • Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration symbol shows when re-calibration is required
  • Low energy consumption. Choice of mains supply or 4× AA batteries for over 1000 operating hours
Delivery: Ready to use oxygen OX 4100 L kit (664-0175) includes meter, stand, 4 LR06 batteries, short instructions, CD ROM with manual, 50 ml plastic beaker, 30 ml cleaning solution, 50 ml electrolyte, 3 exchange caps, plugin power supply, DO electrode OXY 11.

Electrode

Product Information