Order Entry
Austria
ContactUsLinkComponent
VWR® pHenomenal® CO 3100L Conductivity/TDS/°C Meter, Bench
VWR® pHenomenal® CO 3100L Conductivity/TDS/°C Meter, Bench
Catalog # 663-0233
Supplier:  VWR Collection
undefined
VWR® pHenomenal® CO 3100L Conductivity/TDS/°C Meter, Bench
Catalog # 663-0233
Supplier:  VWR Collection

Specifications

  • Temperature range:
    −5...+105,0 °C
  • Description:
    Bench conductivity/TDS/°C meter CO 3100L, pHenomenal
  • Model:
    CO 3100L
  • Temperature accuracy:
    ±0,2 °C
  • Temperature resolution:
    0,1 °C
  • Resistivity resolution:
    0,001 Ω/cm - 0,1 MΩ/cm
  • Compliance:
    IP 43 / GLP
  • Conductivity accuracy:
    ±0,5% of measured value
  • Conductivity calibration:
    1 point
  • Conductivity cell constant:
    0,001 - 25 (depending on probe)
  • Conductivity range:
    0,001 µS/cm - 1000 mS/cm
  • Conductivity resolution:
    Up to 0,001 µS/cm (depending on probe)
  • Connections:
    8-pin connection for conductivity and temperature
  • Data logging capacity:
    5000 data sets
  • Data logging - log function:
    Selectable between 1 min and 1 h
  • Display:
    Graphic LCD with LED backlight
  • Outputs:
    Watertight (IP 43) USB connection (slave, bidirectional)
  • Power supply:
    4× AA batteries or mains supply
  • Resistivity range:
    1,000 Ω/cm - 999,9 MΩ/cm
  • Resistivity accuracy:
    ±0,5% of measured value
  • Salinity range:
    0,00 - 70 ppt
  • TDS accuracy:
    ±0,5% of measured value
  • TDS range:
    0 - 1999 mg/L / 2,00 - 19,99 g/L / 20,0 - 199,9 g/L
  • TDS resolution:
    1 mg/L / 0,01 g/L / 0,1 g/L
  • Temperature compensation:
    Automatic and manual: 0,000 - 10,000%/K (linear or non linear); or no compensation
  • Pk:
    1 SET

Specifications

About this item

This user friendly instrument, with articulated electrode stand and IP 43-rated housing, provides high resolution and accuracy for precise measurements. Complete with USB output for connection to a computer. GLP compliant.

  • Large graphic LCD with continuous LED backlight showing both conductivity/TDS and temperature values simultaneously
  • Data logging function selectable between 1 min and 1 h; memory capacity of 5000 data sets
  • Automatic power shut-off: Adjustable from 10 min to 24 h
  • Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration symbol shows when re-calibration is required
  • Low energy consumption. Choice of mains supply or 4× AA batteries for over 1000 operating hours
Ordering information: Conductivity probes for low conductivities are available on request. Please contact your local Avantor sales office for further information.
Delivery: Ready to use conductivity CO 3100L kit (663-0233) includes instrument, conductivity probe CO 11 with built-in temperature sensor, 1,5 m cable and articulated stand, 4 LR06 batteries, short instructions, 50 ml plastic beaker, 50 ml conductivity standard (0,01 mol/L KCl), plugin power supply and instruction manual (22 languages) on CD ROM.

Conductivity cell

Product Information