Order Entry
Austria
Orders LinkContactUsLinkComponent
Container, multipurpose, square

Container, multipurpose, square

Supplier:   DELTALAB
Container, multipurpose, square
Supplier:  DELTALAB
Certificates
Container, multipurpose, square

2 Options Available Below

Product Details & Documents

Container and cap made of HDPE, ideal for 24-hour urine collection.

  • Ribbed cap features a pharmaceutical grade joint, for better handling and provides a water tight seal
  • Graduated in 50 ml increments up to 2,7 L
  • Ergonomically designed for single-handed use and stackable
  • A drip ring on the neck of the containers avoids dripping when pouring

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Product Family Options

Product Information

  • Capacity
    Height
    Colour
    Neck I-Ø
    Cap colour
    Version
    Availability
    Price
  • 2700 ml
    225 mm
    Brown
    70 mm
    White
    Non sterile
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 5,40 €
    5,40 €
    1 * 1 ST
       5,40 €

  • 2700 ml
    249 mm
    Natural
    65 mm
    White
    Non sterile
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4,90 €
    4,90 €
    1 * 1 ST
       4,90 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.