Order Entry
Austria
ContactUsLinkComponent
Microcentrifuge tubes
Microcentrifuge tubes
Catalog # DELT200400
Supplier:  DELTALAB
Microcentrifuge tubes
Catalog # DELT200400
Supplier:  DELTALAB

Specifications

  • Type:
    with attached cap
  • Version:
    non graduated, conical bottom, non sterile
  • Capacity:
    1,5 ml
  • Colour:
    Natural
  • Pk:
    5.000

Specifications

About this item

Made of ultra clear polypropylene.

  • Autoclavable
  • Attached flat caps
  • Can be used at temperatures down to –100 °C
  • Withstand centrifugation up to 21000×g equivalent to 15000 min⁻¹

Tubes can be easily opened and closed with one hand. Ideal for the storage and freezing of any kind of biological material (cells, sperm, bacteria, etc.).