Order Entry
Austria
Orders LinkContactUsLinkComponent
Fully automatic polarimeter

Fully automatic polarimeter

Automatic polarimeter, P3000
Catalog # KRUEP3000
Supplier:   A.KRÜSS Optronic
Fully automatic polarimeter
Catalog # KRUEP3000
Supplier:  A.KRÜSS Optronic
Fully automatic polarimeter
Fully automatic polarimeter

Automatic polarimeter, P3000

Price
11 800,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This digital polarimeter is designed to measure optically active liquids. The measuring time is one second, regardless of the rotation angle of the sample.

  • Two decimal point accuracy
  • Time savings with about one second measurement duration
  • Measured values displayed as optical rotaion or in ICUMSA sugar scale
Specifications
  • Model:
    P3000
  • Description:
    Automatic polarimeter
  • Seq:
    01
  • Cat. No.:
    KRUEP3000
  • Light source:
    LED with filter
  • Sugar scale accuracy:
    ±0,01 °Z
  • Angular scale resolution:
    0,01 °A
  • Angular scale range:
    −90…+90 °A
  • W×D×H:
    645×200×360 mm
  • Angular scale accuracy:
    ±0,01 °A
  • Calibration:
    Automatic
  • Sugar scale range:
    −259…+259 °Z
  • Temperature accuracy:
    ±0,2 °C
  • Weight:
    28 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass tube, 200 mm, 8 ml
    Glass tube, 200 mm, 8 ml
    KRUEPRG-100
    Log in for availability
    1 * 1 ST - 302,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Micro glass tube, 50 mm, 0,55 ml
    Micro glass tube, 50 mm, 0,55 ml
    KRUEPRG-50-M
    Log in for availability
    1 * 1 ST - 1 010,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass tube, 200 mm, 15 ml
    Glass tube, 200 mm, 15 ml
    KRUEPRG-200
    Log in for availability
    1 * 1 ST - 318,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Temperature probe made of stainless steel, PTFE-coated, with sensor PT100
    Temperature probe made of stainless steel, PTFE-coated, with sensor PT100
    KRUEPRT-T
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.