Order Entry
Austria
ContactUsLinkComponent
 
Manual polarimeter
Catalog # KRUEP1000-LED
Supplier:  A.KRÜSS Optronic
undefined
Manual polarimeter
Catalog # KRUEP1000-LED
Supplier:  A.KRÜSS Optronic

Specifications

  • Model:
    P1000
  • Light source:
    LED
  • Measuring range:
    0 - 180 °A
  • Resolution:
    1 °A
  • Description:
    LED polarimeter
  • Tube length:
    220 mm
  • W×D×H:
    140×330×500 mm
  • Angular scale range:
    0 − 180 °A
  • Angular scale resolution:
    1 °A
  • Wavelength:
    589 nm
  • Weight:
    4,3 kg
  • Pk:
    1

Specifications

About this item

This manual polarimeter features a high-quality metal stand and a sample chamber.

  • Very low power consumption
  • Reading is done via the eyepiece with two verniers

Suitable for all applications in the laboratory on the principle of partial shade.