Order Entry
Austria
Orders LinkContactUsLinkComponent
Digital handheld refractometers

Digital handheld refractometers

Supplier:   A.KRÜSS Optronic
Digital handheld refractometers
Supplier:  A.KRÜSS Optronic
Certificates
Digital handheld refractometers

3 Options Available Below

Product Details & Documents

These apparatuses are designed to determine mixing ratios, quality and quantity inspections, in the following fields of applications.

  • Pulp and paper industries
  • Food and beverage industries including sugar and sweeteners
  • Textiles industry
  • Pharmaceutical and chemical industries
  • Petrochemical industry
  • Metal working industry
  • Wastewater management

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • KRUEDR101-60
  • 635-2621
  • KRUEDR201-95
  • Accuracy:
  • ±0,5 °C ; ±0,25 °Brix ; ±0,0005 nD
  • ±0,5 °C ; ±0,1 °Brix ; ±0,00015 nD
  • ±0,5 °C ; ±0,2 °Brix ; ±0,0003 nD
  • Temperature precision:
  • ±0,5
  • ±0,5
  • ±0,5
  • Electrical:
  • 1,5 V battery
  • 9 V battery
  • 1,5 V battery
  • W×D×H:
  • 110×62×32 mm
  • 180×100×60 mm
  • 130×80×40 mm
  • Weight:
  • 160 g
  • 500 g
  • 200 g

Specifications

Product Family Options

Product Information

  • Model
    Range
    Resolution
    Availability
    Price
  • DR101-60
    0 − 60 °Bx ; 1,3330 − 1,4419 nD
    0,1 °Bx ; 0,0001 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 422,00 €
    422,00 €
    1 * 1 ST
       422,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    KRUEDR101-60
    Accuracy
    ±0,5 °C ; ±0,25 °Brix ; ±0,0005 nD
    Temperature precision
    ±0,5
    Electrical
    1,5 V battery
    W×D×H
    110×62×32 mm
    Weight
    160 g
  • DR301-95
    0 − 95 °Bx ; 1,3330 − 1,5318 nD
    0,1 °Bx ; 0,0001 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 360,00 €
    1 360,00 €
    1 * 1 ST
       1 360,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    635-2621
    Accuracy
    ±0,5 °C ; ±0,1 °Brix ; ±0,00015 nD
    Temperature precision
    ±0,5
    Electrical
    9 V battery
    W×D×H
    180×100×60 mm
    Weight
    500 g
  • DR201-95
    0 − 95 °Bx ; 1,3330 − 1,5318 nD
    0,1 °Bx ; 0,0001 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 601,00 €
    601,00 €
    1 * 1 ST
       601,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    KRUEDR201-95
    Accuracy
    ±0,5 °C ; ±0,2 °Brix ; ±0,0003 nD
    Temperature precision
    ±0,5
    Electrical
    1,5 V battery
    W×D×H
    130×80×40 mm
    Weight
    200 g