Abbe refractometer AR4
Abbe refractometer AR4, 1,30 − 1,70 °Bx, 1,30 − 1,70 nD
Catalog # 635-2635
Supplier: A.KRÜSS Optronic
Jump to:
Product Details & Documents
This Abbe refractometer is characterised by easy handling of small samples.
- Readings via ocular
- Adjustable scale, temperature controlled prisms with thermostat connections
- For use with samples in the form of solids or pastes
Certifications: ASTM D1218
Specifications
- Range:1,30 − 1,70 °Bx
- Description:Abbe refractometer AR4
- Refractive index:1,30 − 1,70 nD
- Cat. No.:635-2635
- Light source:LED
- Accuracy:±0,1 °Bx ; ±0,0002 nD
- W×D×H:100×270×190 mm
- Weight:2500 g



